Neuco

1/25 hp 3200 RPM 115V Blower Motor

Part #NA196  |  Manufacturer Part #A196

Horsepower:

1/25 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 1.4

Fan Speeds: 1

Horsepower: 1/25 hp

Motor Enclosure: Open

Phase: Single Phase

Power Source: Electric

Product Type: Blower Motor

RPM: 3200

UL Listed: No

Volts: 115V