460V 1/16 hp 3450 RPM Inducer Motor Assembly
460V 1/16 hp 3450 RPM Inducer Motor Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.5
- CSA Certified:
- Yes
- Height:
- 8-1/2 in
- Horsepower:
- 1/16 hp
- Length:
- 13 in
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 460V
- Weight:
- 11.33 lb
- Width:
- 10-3/5 in