New Yorker 2 65-1/2 x 41-1/2 in. Air Bath Drop-In Bathtub with Center Drain in Biscuit

Part #MTIAST56BIDI  |  Item #4268978  |  Manufacturer Part #AST56-BI-DI

$ 4,410.00 EACH

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features 20 air jets and heated air blower
  • Pre-leveled foam base increases overall height 2-3"
  • Aromatherapy

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: ANSI Z124.1

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 94 gal

Collection: New Yorker 2

Color Finish: Biscuit

Color Finish Category: Neutrals

Configuration: Whirlpool

Depth: 18-1/2 in

Drain Location: Center

Drain Opening: 2 in

GSA Approved: No

Hardware Included: Yes

Height: 22-3/4 in

Horsepower: 1 hp

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

NSF Certified: No

Number Of Jets: 20

Origin: Domestic

Overall Length: 65-1/2 in

Overall Width: 41-1/2 in

Pump Location: Reversible

Size: 65-1/2 in x 41-1/2 in

UL Listed: Yes

Volts: 110V