New Yorker 5 71-7/8 x 36 in. Air Bath Drop-In Bathtub with Center Drain in White

Part #MTIAW111WHUM  |  Item #4269456  |  Manufacturer Part #AW111-WH-UM

$ 6,112.50 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Features 6 point-massage jets
  • Pre-leveled foam base increases overall height 2-3"
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: [ANSI Z124.1, ANSI A112.19.7]

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 102 gal

Collection: New Yorker 5

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 18 in

Drain Location: Center

Drain Opening: 2 in

GSA Approved: No

Hardware Included: Yes

Height: 21-1/4 in

Horsepower: 2 hp

IAPMO Listed: No

Installation Type: Undermount

Material: Acrylic

NSF Certified: No

Number Of Jets: 26

Origin: Domestic

Overall Length: 71-7/8 in

Overall Width: 36 in

Size: 71-7/8 in x 36 in

UL Listed: Yes

Volts: 110V