71-3/4 x 36 in. Air Bath Drop-In Bathtub with Center Drain in White
New Yorker 7 71-3/4 x 36 in. Air Bath Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- ANSI:
- ANSI Z124.1
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 102 gal
- Collection:
- New Yorker 7
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 18 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 21-1/4 in
- Horsepower:
- 2 hp
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in, Undermount
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 18
- Origin:
- Domestic
- Overall Length:
- 71-3/4 in
- Overall Width:
- 36 in
- Pump Location:
- Reversible
- Size:
- 71-3/4 in x 36 in
- UL Listed:
- Yes
- Volts:
- 110V