New Yorker 7 71-3/4 x 36 in. Air Bath Drop-In Bathtub with Center Drain in White

Part #MTIP213UWHUM  |  Item #5123911  |  Manufacturer Part #P213U-WH-UM

$ 4,965.00 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Available in severaldesigner colors.
  • The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • The acrylic shell is reinforced with a thick layer of fiberglass/resin/titanium backing for added strength and increased insulation.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA

Specifications

ADA Compliant: No

AMP: 20

ANSI Specifications: ANSI Z124.1

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 102 gal

Collection: New Yorker 7

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 18 in

Drain Location: Center

Drain Opening: 2 in

GSA Approved: No

Hardware Included: Yes

Height: 21-1/4 in

Horsepower: 2 hp

IAPMO Listed: No

Installation Type: [Drop-in, Undermount]

Material: Acrylic

NSF Certified: No

Number Of Jets: 18

Origin: Domestic

Overall Length: 71-3/4 in

Overall Width: 36 in

Pump Location: Reversible

Size: 71-3/4 in x 36 in

UL Listed: Yes

Volts: 110V