71-3/4 x 36 in. Soaker Drop-In Bathtub with Center Drain in White
New Yorker 71-3/4 x 36 in. Soaker Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in several designer colors
- The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
- MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
- Rectangular and corner baths even receive metal reinforcement around the perimeter.
- All Designer Collection tubs are hand crafted with pride in the USA
- The acrylic shell is reinforced with a thick layer of fiberglass/resin/titanium backing for added strength and increased insulation.
- This non-porous surface also makes cleaning and sanitizing faster and more effective.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 102 gal
- Collection:
- New Yorker
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 21-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in, Undermount
- Material:
- Acrylic
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Length:
- 71-3/4 in
- Overall Width:
- 36 in
- UL Listed:
- Yes