0 items

New Yorker Boiler 104 MBH Hot Water Boiler

NCL3140PWLTBWN

Input MBH

104 MBH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

BTU
104000
BTU Heat Rating
120000 Btu/h
Energy Star Compliant
No
Height
31-5/8 in
Input MBH
104 MBH
Length
17-3/8 in
NSF Certified
No
Power Source
Oil
Supply Pipe Connection
1-1/2 in
UL Listed
No
Volts
115V
Width
24-5/8 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday