Residential Gas Boiler 210 MBH Natural Gas
CG-E™ Series Residential Gas Boiler 210 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- BTU Heat Rating:
- 176000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- CG-E™ Series
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 40 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 210 MBH
- Length:
- 29 in
- Material:
- Insulated Steel, Cast Iron
- Power Source:
- Gas
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- Type:
- NCG70ENT