Residential Gas Boiler 245 MBH Propane

You last purchased this on
 
New Yorker Boiler

CG-E™ Series Residential Gas Boiler 245 MBH Propane

This product requires certification to purchase.
You last purchased this on
 
New Yorker Boiler

CG-E™ Series Residential Gas Boiler 245 MBH Propane

  • Fast #
  • Part #NCG80EPT
  • Item #7101129
  • Manufacturer Part #CG80EP-T
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential
BTU Heat Rating:
205000 Btu/h
CEC Compliant:
Not for Sale in CA
Collection:
CG-E™ Series
Energy Star Compliant:
No
Fuel Type:
Propane
Height:
40 in
Ignition System:
Spark Ignition
Input (MBH):
245 MBH
Length:
32 in
Material:
Insulated Steel, Cast Iron
Power Source:
Gas
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in
Type:
NCG80EPT