CG-E™ Series Residential Gas Boiler 280 MBH Natural Gas

Part #NCG90ENT  |  Item #7101135  |  Manufacturer Part #CG90EN-T

Call for Pricing EACH

Input MBH :

280 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

BTU Heat Rating: 234000 Btu/h

Boiler Type: Gas

CEC Compliant: Not for Sale in CA

Collection: CG-E™ Series

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 40 in

Ignition System: Spark Ignition

Input MBH : 280 MBH

Length: 35 in

Material: [Insulated Steel, Cast Iron]

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Supply Pipe Connection: 1-1/4 in

Type: NCG90ENT