CL™ Series Residential Oil Boiler 147 MBH

Part #NCL5168PWTTBWR  |  Item #7019571  |  Manufacturer Part #CL5-168-PWT-TBWR

Call for Pricing EACH

Input MBH :

147 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

BTU Heat Rating: 147000 Btu/h

Boiler Type: Oil

CEC Compliant: For Sale in CA

Collection: CL™ Series

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 31-5/8 in

Ignition System: Electronic Ignition

Input MBH : 147 MBH

Length: 24-5/8 in

Material: Cast Iron

Phase: Single Phase

Return Pipe Connection: 1-1/2 in

Supply Pipe Connection: 1-1/2 in

Type: NCL5168PWTTBWR