New Yorker Boiler PVCG-B Residential Water/Steam Boiler 157.5 MBH Propane

NPVCG60BPITS

Manufacturer Part #: PVCG60BPI-TS

Input MBH

157.5 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • AHRI Certified
  • Net I=B=R Capacity: 117000 BTU
  • DOE Heating Capacity: 135000 BTU
  • Assembly Type: Packaged
  • Combustion Type: Conventional
  • Frequency: 60 Hz
  • Heat Exchanger Warranty: Limited Lifetime Year
  • Maximum Altitude: 2000 Feet
  • Medium: Hot Water
  • Parts Warranty: 1 Year

SPECIFICATIONS

AFUE
85.20
Application
Residential
BTU
157500
BTU Heat Rating
135000 Btu/h
Boiler Type
Water/Steam
CEC Compliant
For Sale in CA
Collection
PVCG-B
Depth
26-3/5 in
ETL Listed
Yes
Fuel Type
Propane
Height
38-9/100 in
Ignition System
Electronic Ignition
Input MBH
157.5 MBH
Installation Type
Floor Mount
Origin
Domestic
Phase
Single Phase
Pipe Diameter
1/2 in
Power Source
Gas
Return Pipe Connection
1-1/4 in
Stages
Single
Supply Pipe Connection
1-1/4 in
Type
NPVCG60BPITS
Vent Type
Power Vent
Volts
115V
Width
20-21/25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday