New Yorker Boiler

PVCG-B Residential Water/Steam Boiler 94.5 MBH Propane

Part #NPVCG40BPITS  |  Manufacturer Part #PVCG40BPI-TS

Input MBH :

94.5 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AHRI Certified
  • Net I=B=R Capacity: 70000 BTU
  • DOE Heating Capacity: 81000 BTU
  • Assembly Type: Packaged
  • Combustion Type: Conventional
  • Frequency: 60 Hz
  • Heat Exchanger Warranty: Limited Lifetime Year
  • Maximum Altitude: 2000 Feet
  • Medium: Hot Water
  • Parts Warranty: 1 Year

Specifications

AFUE: 85.40

ASME Specifications: Yes

Application: Residential

BTU: 94500

BTU Heat Rating: 81000 Btu/h

Boiler Type: Water/Steam

CEC Compliant: For Sale in CA

Collection: PVCG-B

Depth: 26-3/5 in

ETL Listed: Yes

Energy Star Compliant: No

Flue Size: 3

Fuel Type: Propane

Height: 38-9/100 in

Ignition System: Electronic Ignition

Input MBH : 94.5 MBH

Installation Type: Floor Mount

Length: 14-18/25 in

Material: Cast Iron

Origin: Domestic

Phase: Single Phase

Pipe Diameter: 1/2 in

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Stages: Single

Supply Pipe Connection: 1-1/4 in

Vent Type: Power Vent

Volts: 115V

Width: 14-18/25 in