Neway Valve 150# Carbon Steel Butt Weld Outside Stem and Yoke Gate Valve
NG1BA8
Valve Size
DESCRIPTION
- A positive backseat, high quality packing material and improved stuffing box design ensure tighter stem seal
- Fully guided solid wedge reduces wear on seating surfaces
- Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring seating integrity
- Rolled-in seat design ensures tight and effective seat assembly
- Stud and bolt arrangement facilitates packing maintenance
- The T-head stem design provides positive disc to stem connection and ensures effective seating operation
SPECIFICATIONS
- End Connection 1
- Butt Weld
- End Connection 2
- Butt Weld
- Pressure Class
- 150#
- Valve Size
- 3 in
- Valve Type
- Gate Valves
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday