2 in. 300# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover
S Series 2 in. 300# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Body guided disc to ensure perfect alignment of disc and seat even under large flow conditions and high velocity
- Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring sealing integrity
Specifications
- API:
- API 602
- ASTM:
- ASTM A-105, ASTM A-182 F-6A, ASTM A-193-B7, ASTM A-240 304, ASTM A-276 410, ASTM A-276 304, ASTM A-216 WCB, ASTM A-276 410, ASTM A-105
- Coating:
- Hardfaced
- Collection:
- S Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Style:
- Swing
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve