3 in. Carbon Steel Butt Weld Gate Valve

You last purchased this on
 
Neway Valve

G1BA8 3 in. Carbon Steel Butt Weld Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neway Valve

G1BA8 3 in. Carbon Steel Butt Weld Gate Valve

  • Fast #
  • Part #NG1BA8M
  • Item #4138211
  • Manufacturer Part #3G1BA8-S40-000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The T-head stem design provides positive disc to stem connection and ensures effective seating operation
  • Fully guided solid wedge reduces wear on seating surfaces
  • A positive backseat, high quality packing material and improved stuffing box design ensure tighter stem seal
  • Rolled-in seat design ensures tight and effective seat assembly
  • Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring seating integrity
  • Stud and bolt arrangement facilitates packing maintenance
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 150
API:
API 600
ASTM:
ASTM A-216 WCB, ASTM A-105
Collection:
G1BA8
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Handle Material:
Ductile Iron
Height:
18-9/10 in
Length:
8 in
Material:
Carbon Steel, Ductile Iron, Stainless Steel
Material Type:
Stellite
Pressure Class:
150#
Valve Body Material:
Carbon Steel
Valve Bonnet Type:
Bolted
Valve Operator:
Wheel Handle
Valve Seat Material:
Carbon Steel, Stellite
Valve Size:
3 in
Valve Stem:
Rising OS&Y
Valve Type:
Gate Valve
Weight:
35 lb