Neway Valve

G1RA12 8 in. Flanged Gate Valve

Part #NG1RA12NCX  |  Item #4221400  |  Manufacturer Part #8G1RA12-NC

$ 952.48 EACH
(Pricing is for 8 in)

Valve Size

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: G1RA12

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Size: 8 in

Valve Type: Gate Valve