Neway Valve

G1RA8 3 in. Cast Steel Flanged Gate Valve

Part #NG1RA8M  |  Manufacturer Part #3G1RA8-000

Call for Pricing EACH

Valve Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adequate clearance for bolting
  • Solid body guided disc provides perfect alignment
  • Gland eye bolts are mounted to swing aside - facilitates packing maintenance

Specifications

Collection: G1RA8

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Steel

Pressure Class: 150#

Valve Size: 3 in

Valve Type: Gate Valve