Neway Valve G3RA8 Forged Steel Flanged Gate Valve

NG3RA8DZ

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
G3RA8
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Material
Forged Steel
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Seat Material
Welded
Valve Size
3/4 in
Valve Stem
Blowout-proof
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday