Neway Valve G6RA8 Cast Steel Flanged Gate Valve

NG6RA8

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A positive backseat, high quality packing material and improved stuffing box design ensure tighter stem seal
  • Fully guided solid wedge reduces wear on seating surfaces
  • Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring seating integrity
  • Rolled-in seat design ensures tight and effective seat assembly
  • Stud and bolt arrangement facilitates packing maintenance
  • The T-head stem design provides positive disc to stem connection and ensures effective seating operation

SPECIFICATIONS

ANSI Specifications
ANSI Class 600
API Specifications
API 600
ASTM Specifications
ASTM A-351 CF8, ASTM A-351 CF8M
Collection
G6RA8
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Material
Cast Steel
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
OS&Y
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Size
2 in
Valve Stem
Rising
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday