Neway Valve

G8NA8 1-1/4 in. Forged Steel Full Port Threaded Gate Valve

Part #NG8NA8H  |  Manufacturer Part #1.20G8NA8-000

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: G8NA8

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Material: Forged Steel

NSF Certified: No

Pressure Class: 800#

UL Listed: No

Valve Port Opening: Full Port

Valve Size: 1-1/4 in

Valve Type: Gate Valve