Neway Valve G8NA8 Forged Steel Full Port Socket Weld Gate Valve

NG8NA8WB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A positive backseat, high quality packing material and improved stuffing box design ensure tighter stem seal
  • Fully guided solid wedge reduces wear on seating surfaces
  • Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring seating integrity
  • Rolled-in seat design ensures tight and effective seat assembly
  • Stud and bolt arrangement facilitates packing maintenance
  • The T-head stem design provides positive disc to stem connection and ensures effective seating operation

SPECIFICATIONS

Collection
G8NA8
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
Material
Forged Steel
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Bonnet Type
Welded
Valve Port Opening
Full Port
Valve Size
3/4 in
Valve Stem
Outside
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday