Neway Valve G8SNA8 1 in. Forged Steel Socket Weld x Threaded Gate Valve

NG8SNA8G

Manufacturer Part #: 1G8SNA8-000

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • A positive backseat, high quality packing material and improved stuffing box design ensure tighter stem seal
  • The T-head stem design provides positive disc to stem connection and ensures effective seating operation
  • Fully guided solid wedge reduces wear on seating surfaces
  • Stud and bolt arrangement facilitates packing maintenance
  • Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring seating integrity
  • Rolled-in seat design ensures tight and effective seat assembly

SPECIFICATIONS

Collection
G8SNA8
End Connection 2
Threaded
End Connections
Socket Weld x Threaded
FM Approved
No
NSF Certified
No
UL Listed
No
Valve Stem
Outside
Valve Type
Gate Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday