Neway Valve G8SNA8 Forged Steel Socket Weld x Threaded Gate Valve

NG8SNA8

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
G8SNA8
End Connection 1
Socket Weld
End Connection 2
Threaded
End Connections
Socket Weld x Threaded
FM Approved
No
Material
Forged Steel
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Size
1/2 in
Valve Stem
Outside
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday