Neway Valve

GL1R 8 in. Carbon Steel Flanged Rising Valve Stem Globe Valve

Part #NGL1RA8X  |  Manufacturer Part #8GL1RA8-000

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: GL1R

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Carbon Steel

Pressure Class: 150#

Valve Bonnet Type: Bolted

Valve Disc Material: Carbon Steel

Valve Operator: Wheel Handle

Valve Size: 8 in

Valve Stem: Rising

Valve Type: Globe Valve