6 in. Carbon Steel Butt Weld Rising Valve Stem Globe Valve
GL3R 6 in. Carbon Steel Butt Weld Rising Valve Stem Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- GL3R
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Material:
- Carbon Steel
- Pressure Class:
- 300#
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Wheel Handle
- Valve Size:
- 6 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve