GL8 1-1/2 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve

Part #NGL8SA8J  |  Item #4138135  |  Manufacturer Part #1.5GL8SA8-000

$ 220.39 EACH
(Pricing is for 1-1/2 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A positive backseat, high quality packing material and improved stuffing box design ensure tighter stem seal
  • Fully guided solid disc ensures perfect alignment of disc and seat and reduces wear on seating surfaces
  • Stud and bolt arrangement facilitates packing maintenance
  • Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring sealing integrity

Specifications

Collection: GL8

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Material: Forged Steel

Pressure Class: 800#

Valve Body Style: Globe

Valve Bonnet Type: Bolted

Valve Disc Material: Stainless Steel

Valve Operator: Wheel Handle

Valve Size: 1-1/2 in

Valve Stem: Rising

Valve Type: Globe Valve