Neway Valve P Series 2 in. Forged Steel Socket Weld Check Valve

NP8SA8K

Manufacturer Part #: 2P8SA8-000

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring sealing integrity
  • Body guided disc to ensure perfect alignment of disc and seat even under large flow conditions and high velocity

SPECIFICATIONS

ASTM Specifications
ASTM A-182, ASTM F-6A
Collection
P Series
End Connection 2
Socket Weld
End Connections
Socket Weld
Maximum Pressure
800 psi
NSF Certified
No
UL Listed
No
Valve Disc Material
Stainless Steel
Valve Seat Material
Hard Face
Valve Type
Check Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday