Neway Valve

S Series 3 in. Carbon Steel Flanged Swing Check Valve

Part #NS1RA8M  |  Manufacturer Part #3S1RA8-000

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring sealing integrity
  • Body guided disc to ensure perfect alignment of disc and seat even under large flow conditions and high velocity

Specifications

Collection: S Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Carbon Steel

Maximum Pressure: 150 psi

Pressure Class: 150#

Valve Body Style: Swing Check

Valve Disc Material: Stainless Steel

Valve Seat Material: Hard Face

Valve Size: 3 in

Valve Type: Swing Check Valve