0 items

Newco Valves 150# Flanged Cast Steel Gate Valve Trim 5 HW

N11FCB3

Valve Size

4 in
Starting at $1017.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

API Specifications
API 598
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-216
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Material
Cast Steel
Maximum Pressure
385 psi
Maximum Temperature
800
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Size
4 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valves

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday