2 in. 300# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet
CB2 2 in. 300# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-126
- Collection:
- CB2
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Carbon Steel
- Pressure Class:
- 300#
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 2 in
- Valve Stem:
- Extension
- Valve Type:
- Globe Valve