Newco Valves

2 in. Carbon Steel Flanged Extension Globe Valve

Part #N26FCB2K  |  Manufacturer Part #26F-CB2 2

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-126

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Carbon Steel

Maximum Temperature: 800

Pressure Class: 600#

Valve Bonnet Type: Bolted

Valve Disc Material: CR 13

Valve Operator: Wheel Handle

Valve Size: 2 in

Valve Stem: Extension

Valve Type: Globe Valve