Newco Valves
2 in. Forged Carbon Steel Full Port Flanged Gate Valve
Part #N11FFS2RPINTNCK | Item #5155908 | Manufacturer Part #11FFS2RPINTNC 2
$
773.00
EACH
(Pricing is for 2 in)
Valve Size
Product Details
Documents
Specifications
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Forged Carbon Steel
Valve Port Opening: Full Port
Valve Size: 2 in
Valve Type: Gate Valve