0 items

Newco Valves 300# Carbon Steel Flanged Globe Valve Trim

N23FCB2

Valve Size

2 in
Starting at $539.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-126
End Connection 1
Flanged
End Connection 2
Flanged
Material
Carbon Steel
Pressure Class
300#
Valve Size
2 in
Valve Type
Globe Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday