0 items

Newco Valves 600# Flanged Cast Steel Gate Valve Trim 12 HW

N16FCB4NACE

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-216
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Length
11-1/2 in
Material
Cast Steel
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Size
2 in
Valve Type
Gate Valves
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday