0 items

Newco Valves 600# Flanged Cast Steel Gate Valve Trim 5 HW

N16FCB3

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Body provides low resistance flow and optimum strength and performance
  • Comfortable handwheel clearly marked
  • Fully guided flex wedge has ample wear allowance
  • Generous bonnet bolting
  • Ideal for bi-directional flow and tight shut off
  • Not recommended for use in a partially open, throlttling position
  • Precision backseat
  • Replaceable Seat Rings
  • Self-aligning 2 piece gland
  • Utilize where minimum pressure drop is desired

SPECIFICATIONS

ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-216
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Material
Cast Steel
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Size
2 in
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday