0 items

Newco Valves 800# Forged Steel Socket Weld Gate Valve

N18SFS2RPNC

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

API Specifications
API 598, API 609B
ASME Specifications
ASME B1.20.1, ASME B16.11, ASME B16.34
End Connection 1
Socket Weld
End Connection 2
Socket Weld
FM Approved
No
Length
3-3/20 in
MSS Specifications
MSS SP-84
Material
Forged Steel
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Body Style
OS&Y
Valve Disc Material
CR 13
Valve Port Opening
Standard Port
Valve Seat Material
Hardfaced
Valve Size
1/2 in
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday