0 items

Newco Valves Carbon Steel Flanged Gate Valve Trim

N13FCB3

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Body provides low resistance flow and optimum strength and performance
  • Comfortable handwheel clearly marked
  • Fully guided flex wedge has ample wear allowance
  • Generous bonnet bolting
  • Ideal for bi-directional flow and tight shut off
  • Not recommended for use in a partially open, throlttling position
  • Precision backseat
  • Replaceable Seat Rings
  • Self-aligning 2 piece gland
  • Utilize where minimum pressure drop is desired

SPECIFICATIONS

API Specifications
API 598
ASME Specifications
ASME B16.34
End Connection 1
Flanged
End Connection 2
Flanged
Material
Carbon Steel
Maximum Pressure
750 psi
Maximum Temperature
800
Pressure Class
300#
Valve Size
2 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday