Newco Valves

CB2 2 in. Cast Carbon Steel Flanged Swing Check Valve

Part #N33FCB2K  |  Manufacturer Part #33F-CB2 2

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-216

Collection: CB2

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Carbon Steel

NSF Certified: No

Pressure Class: 300#

UL Listed: No

Valve Body Style: Swing Check

Valve Disc Material: Carbon Steel

Valve Seat Material: Iron

Valve Size: 2 in

Valve Type: Swing Check Valve