Newco Valves

CB3 10 in. Cast Carbon Steel Flanged Check Valve

Part #N33FCB310  |  Item #4642056  |  Manufacturer Part #33F-CB3 10

$ 6,714.00 EACH
(Pricing is for 10 in)

Valve Size

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: CB3

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Carbon Steel

NSF Certified: No

Pressure Class: 300#

UL Listed: No

Valve Seat Material: Carbon Steel

Valve Size: 10 in

Valve Type: Check Valve