Newco Valves

CB3 2 in. Cast Carbon Steel Flanged Swing Check Valve

Part #N31FCB3K  |  Manufacturer Part #31F-CB3 2

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for preventing backflow in unidirectional flow applications in horizontal flow piping
  • Yields minimal restriction to low velocity environments
  • Body provides low resistance flow and optimum strength and performance
  • Rugged hinge to withstand shock loading
  • Metallic gaskets
  • Positive stop for disc open position

Specifications

Collection: CB3

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Carbon Steel

Pressure Class: 150#

Valve Disc Material: Carbon Steel

Valve Seat Material: Iron

Valve Size: 2 in

Valve Type: Swing Check Valve