Newco Valves CB3 Cast Carbon Steel Flanged Extension Globe Valve

N21FCB3

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Body provides low resistance flow and optimum strength and performance
  • Comfortable handwheel
  • Ideal for unidirectional and controlled flow
  • Precision backseat
  • Self-aligning 2 piece gland

SPECIFICATIONS

Collection
CB3
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Cast Carbon Steel
Pressure Class
150#
Valve Bonnet Type
Bolted
Valve Disc Material
Stainless Steel
Valve Operator
Wheel Handle
Valve Size
3 in
Valve Stem
Extension
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday