2 in. 150# RF FLG WCB T12 NACE Swing Check Valve Carbon Steel Body, Trim 12, Bolted Cover

You last purchased this on
 
Newco Valves

CB4 2 in. 150# RF FLG WCB T12 NACE Swing Check Valve Carbon Steel Body, Trim 12, Bolted Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newco Valves

CB4 2 in. 150# RF FLG WCB T12 NACE Swing Check Valve Carbon Steel Body, Trim 12, Bolted Cover

  • Fast #
  • Part #N31FCB4NACEK
  • Item #4642036
  • Manufacturer Part #31F-CB4 2
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34, ANSI B16.5, ANSI B16.10
API:
API 598, API 600
ASME:
ASME B16.34, ASME B16.5, ASME B16.10, ASME B16.47
ASTM:
ASTM A-216-WCB, ASTM A-105N, ASTM A-276-316, ASTM A-193-B7, ASTM A-276-410, ASTM A-182-F316
CSA Certified:
Yes
Collection:
CB4
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
15-1/2 in
Length:
8-1/2 in
Material:
Cast Carbon Steel
Maximum Temperature:
800
Minimum Temperature:
-20
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Material:
Cast Carbon Steel
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Carbon Steel
Valve Size:
2 in
Valve Type:
Swing Check Valve