4 in. 300# RF FLG WCB T12 NACE Globe Valve Carbon Steel Body, Trim 12, Bolted Bonnet
CB4 4 in. 300# RF FLG WCB T12 NACE Globe Valve Carbon Steel Body, Trim 12, Bolted Bonnet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-126
- Collection:
- CB4
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Carbon Steel
- Pressure Class:
- 300#
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Wheel Handle
- Valve Size:
- 4 in
- Valve Stem:
- Extension
- Valve Type:
- Globe Valve