8 in. 150# RF FLG WCB T12 NACE Swing Check Valve Carbon Steel Body, Trim 12, Bolted Cover
CB4 8 in. 150# RF FLG WCB T12 NACE Swing Check Valve Carbon Steel Body, Trim 12, Bolted Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.1, ANSI B16.34, ANSI B16.36, ANSI B16.5
- API:
- API 600
- ASME:
- ASME B16.1, ASME B16.11, ASME B16.20, ASME B16.21, ASME B16.5
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-216, ASTM A-276, ASTM A-316, ASTM B-7M
- CSA Certified:
- Yes
- Collection:
- CB4
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 19-1/2 in
- Material:
- Cast Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Cast Carbon Steel
- Valve Body Style:
- Swing
- Valve Seat Material:
- Carbon Steel
- Valve Size:
- 8 in
- Valve Type:
- Check Valve