8 in. 300# RF FLG WCB T12 NACE Globe Valve Carbon Steel Body, Trim 12, Bolted Bonnet

You last purchased this on
 
Newco Valves

CB4 8 in. 300# RF FLG WCB T12 NACE Globe Valve Carbon Steel Body, Trim 12, Bolted Bonnet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newco Valves

CB4 8 in. 300# RF FLG WCB T12 NACE Globe Valve Carbon Steel Body, Trim 12, Bolted Bonnet

  • Fast #
  • Part #N23FCB4NACEX
  • Item #4641982
  • Manufacturer Part #23F-CB4 8
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-126
Collection:
CB4
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Carbon Steel
Pressure Class:
300#
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Operator:
Wheel Handle
Valve Size:
8 in
Valve Stem:
Extension
Valve Type:
Globe Valve