CB4 6 in. Cast Carbon Steel Flanged Check Valve

Part #N33FCB4NACE  |  Manufacturer Part #33F-CB4 6

Starting at
$ 3,113.00 EACH

Valve Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: CB4

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Carbon Steel

NSF Certified: No

Pressure Class: 300#

UL Listed: No

Valve Seat Material: Carbon Steel

Valve Size: 6 in

Valve Type: Check Valve