Newco Valves Figure 11F 10 in. Cast Carbon Steel Flanged Gate Valve

N11FCB4NACE10

Manufacturer Part #: 11F-CB4

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-216
Collection
Figure 11F
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
NSF Certified
No
UL Listed
No
Valve Type
Gate Valve
Width
18 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday