Newco Valves

Figure 11F 14 in. Cast Carbon Steel Flanged Gate Valve

Part #N11FCB4NACE14  |  Manufacturer Part #11F-CB4

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-216

Collection: Figure 11F

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Length: 15 in

Material: Cast Carbon Steel

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Size: 14 in

Valve Type: Gate Valve

Width: 22 in